Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Smoke Ring Semi-gloss Latex Interior Paint

  • Zoro #: G0065701
  • Mfr #: 0000Z0680-16

$48.25

  • Size: 1 gal.
  • Min. Application Temp.: 50 Degrees F
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065701
  • Mfr #: 0000Z0680-16
Size: 1 gal. Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Color: Smoke Ring Dry Time: 1 hr.
Paint Cleanup: Soap and Water Color Family: Grays
Base Type: Latex Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Smoke Ring, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16