Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Smoky Grape Semi-gloss Latex Interior Paint

  • Zoro #: G0065220
  • Mfr #: 0000Z0681-20

$218.82

  • Application Method: Brush, Roll, Spray
  • Color Family: Purples
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065220
  • Mfr #: 0000Z0681-20
Application Method: Brush, Roll, Spray Color Family: Purples
Paint Base Type: Latex Size: 5 gal.
Finish: Semi-gloss Item: Interior Paint
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Smoky Grape Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Smoky Grape, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20