Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Soft String Eggshell Latex Interior Paint
  • Zoro #: G0005815
  • Mfr #: 0000Z0380-20
$210.19
  • VOC Content: Less than 50g/L
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0005815
  • Mfr #: 0000Z0380-20
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Finish: Eggshell Application Method: Brush, Roll, Spray
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Color Family: Beiges Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Item: Interior Paint Color: Soft String
Size: 5 gal. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Soft String, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20