Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spanish Leather Satin Latex Interior Paint

  • Zoro #: G0045611
  • Mfr #: 0000Z0583-16

$47.90

  • Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045611
  • Mfr #: 0000Z0583-16
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Size: 1 gal.
Finish: Satin Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Base Type: Latex
Dry Time Recoat: 4 hr. Color Family: Browns
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Color: Spanish Leather
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Spanish Leather, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0583-16