Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Spark of Youth Satin Latex Interior Paint

  • Zoro #: G0055971
  • Mfr #: 0000Z0581-20

$214.68

  • Coverage: 400 sq. ft./gal.
  • Application Method: Brush, Roll, Spray
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055971
  • Mfr #: 0000Z0581-20
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Item: Interior Paint Finish: Satin
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Size: 5 gal. Color Family: Yellows
Color: Spark of Youth VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Spark of Youth, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20