Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Split Pea Semi-gloss Latex Interior Paint

  • Zoro #: G0057073
  • Mfr #: 0000Z0681-16

$48.25

  • Finish: Semi-gloss
  • Color Family: Yellows
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057073
  • Mfr #: 0000Z0681-16
Finish: Semi-gloss Color Family: Yellows
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Size: 1 gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Color: Split Pea
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Item: Interior Paint Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Split Pea, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16