Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Spring Morn Eggshell Latex Interior Paint
  • Zoro #: G0028285
  • Mfr #: 0000Z0381-20
$183.50
  • Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028285
  • Mfr #: 0000Z0381-20
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Size: 5 gal. Item: Interior Paint
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Color Family: Greens Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Color: Spring Morn Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Spring Morn, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-20