Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spring Morn Semi-gloss Latex Interior Paint

  • Zoro #: G0057782
  • Mfr #: 0000Z0681-16

$48.25

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057782
  • Mfr #: 0000Z0681-16
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Color: Spring Morn
Item: Interior Paint Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Size: 1 gal.
Finish: Semi-gloss Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Color Family: Greens
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Spring Morn, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16