Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Spring Morn Semi-gloss Latex Interior Paint

  • Zoro #: G0064292
  • Mfr #: 0000Z0681-20

$218.82

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064292
  • Mfr #: 0000Z0681-20
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Color: Spring Morn
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Size: 5 gal.
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Color Family: Greens Coverage: 400 sq. ft./gal.
Item: Interior Paint Finish: Semi-gloss
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Spring Morn, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20