Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Spring Yellow Eggshell Latex Interior Paint
  • Zoro #: G0030421
  • Mfr #: 0000Z0380-16
$43.95
  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030421
  • Mfr #: 0000Z0380-16
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Color Family: Yellows
Item: Interior Paint VOC Content: Less than 50g/L
Size: 1 gal. Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
Color: Spring Yellow Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Spring Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16