Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Spruce of Blue Eggshell Latex Interior Paint
  • Zoro #: G0032810
  • Mfr #: 0000Z0381-16
$43.95
  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032810
  • Mfr #: 0000Z0381-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Blues
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Item: Interior Paint Color: Spruce of Blue
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Finish: Eggshell
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Spruce of Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0381-16