Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spruce Tint Eggshell Latex Interior Paint

  • Zoro #: G0032835
  • Mfr #: 0000Z0381-16

$43.95

  • Size: 1 gal.
  • Paint Base Type: Latex
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032835
  • Mfr #: 0000Z0381-16
Size: 1 gal. Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Greens
Paint Cleanup: Soap and Water Color: Spruce Tint
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Finish: Eggshell Min. Application Temp.: 50 Degrees F
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Spruce Tint, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16