Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Spun Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0050170
  • Mfr #: 0000Z0683-16

$48.25

  • Dry Time: 1 hr.
  • Paint Base Type: Latex
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050170
  • Mfr #: 0000Z0683-16
Dry Time: 1 hr. Paint Base Type: Latex
Finish: Semi-gloss Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Color: Spun Gold Color Family: Yellows
Size: 1 gal. Item: Interior Paint
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
Dry Time Recoat: 4 hr. Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Spun Gold, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16