Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Starlit Blue Eggshell Latex Interior Paint

  • Zoro #: G0023823
  • Mfr #: 0000Z0380-20

$183.50

  • Color: Starlit Blue
  • Coverage: 400 sq. ft./gal.
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023823
  • Mfr #: 0000Z0380-20
Color: Starlit Blue Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex VOC Content: Less than 50g/L
Size: 5 gal. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Color Family: Blues Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Starlit Blue, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20