Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Starlit Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0059864
  • Mfr #: 0000Z0680-20

$218.82

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Finish: Semi-gloss
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059864
  • Mfr #: 0000Z0680-20
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Color Family: Blues Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Starlit Blue
Standards: GREENGUARD Gold Certified Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Starlit Blue, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20