Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Stratum Rock Eggshell Latex Interior Paint

  • Zoro #: G0036764
  • Mfr #: 0000Z0383-16

$43.92

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Browns
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036764
  • Mfr #: 0000Z0383-16
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Browns
Green Certification or Other Recognition: GREENGUARD Gold Finish: Eggshell
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Stratum Rock Item: Interior Paint
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Size: 1 gal. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Base Type: Latex Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Stratum Rock, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16