Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Stratum Rock Semi-gloss Latex Interior Paint

  • Zoro #: G0050399
  • Mfr #: 0000Z0683-16

$48.22

  • Color Family: Browns
  • Coverage: 400 sq. ft./gal.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050399
  • Mfr #: 0000Z0683-16
Color Family: Browns Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex VOC Content: Less than 50g/L
Color: Stratum Rock Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Semi-gloss
Paint Cleanup: Soap and Water Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Size: 1 gal. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Stratum Rock, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16