Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Studio White Eggshell Latex Interior Paint
  • Zoro #: G0002945
  • Mfr #: 0000Z8280-16
$45.15
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Coverage: 400 sq. ft./gal.
  • Color: Studio White
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z8280-16 Specifications

  • Zoro #: G0002945
  • Mfr #: 0000Z8280-16
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Color: Studio White Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Base Type: Latex Paint Base Type: Latex
Standards: MPI Approved for Gloss Levels 1 to 5 Size: 1 gal.
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Color Family: Whites Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Dry Time: 30 min. Item: Interior Paint
Paint Cleanup: Soap and Water Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. Color Family: Whites
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Studio White, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-16