Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Studio White Semi-gloss Latex Interior Paint

  • Zoro #: G0003033
  • Mfr #: 0000Z8380-16

$48.43

  • VOC Content: Less than 50g/L
  • Color Family: Grays
  • Dry Time: 30 min.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8380-16 Specifications

  • Zoro #: G0003033
  • Mfr #: 0000Z8380-16
VOC Content: Less than 50g/L Color Family: Grays
Dry Time: 30 min. Color: Studio White
Paint Cleanup: Soap and Water Paint Color Family: Grays
Standards: MPI Approved for Gloss Levels 1 to 5 Min. Application Temp.: 50 Degrees F
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Application Method: Brush, Roll, Spray Base Type: Latex
Surface: Drywall, Masonry, Metal , Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Studio White, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-16