Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Studio White Eggshell Latex Interior Paint

  • Zoro #: G0002875
  • Mfr #: 0000Z8280-20

$202.99

  • Color Family: Whites
  • Standards: MPI Approved for Gloss Levels 1 to 5
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8280-20 Specifications

  • Zoro #: G0002875
  • Mfr #: 0000Z8280-20
Color Family: Whites Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L Paint Base Type: Latex
Paint Color Family: Whites Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 30 min. Color: Studio White
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Base Type: Latex
Item: Interior Paint Surface: Drywall, Masonry, Metal , Plaster, Wood
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Size: 5 gal. Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Studio White, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8280-20