Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Studio White Semi-gloss Latex Interior Paint

  • Zoro #: G0003094
  • Mfr #: 0000Z8380-20

$218.82

  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z8380-20 Specifications

  • Zoro #: G0003094
  • Mfr #: 0000Z8380-20
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Base Type: Latex Surface: Metal, Wood, Masonry
Paint Color Family: Grays Finish: Semi-gloss
Color: Studio White Standards: MPI Approved for Gloss Levels 1 to 5
Dry Time: 30 min. Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Paint Sub-Brand: Pro-Hide(R) Gold Ultra For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Grays Size: 5 gal.
Item: Interior Paint Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Studio White, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8380-20