Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Subtle Orange Eggshell Latex Interior Paint

  • Zoro #: G0032871
  • Mfr #: 0000Z0381-16

$43.95

  • Item: Interior Paint
  • Min. Application Temp.: 50 Degrees F
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032871
  • Mfr #: 0000Z0381-16
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Base Type: Latex
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Color Family: Oranges Paint Cleanup: Soap and Water
Color: Subtle Orange Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Size: 1 gal.
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Subtle Orange, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16