Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Subtle Orange Eggshell Latex Interior Paint

  • Zoro #: G0027061
  • Mfr #: 0000Z0381-20

$210.19

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Subtle Orange
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0027061
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold Color: Subtle Orange
Dry Time Recoat: 4 hr. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Size: 5 gal.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Color Family: Oranges Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Finish: Eggshell
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Subtle Orange, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20