Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sultry Step Eggshell Latex Interior Paint

  • Zoro #: G0028610
  • Mfr #: 0000Z0381-20

$210.19

  • Color: Sultry Step
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028610
  • Mfr #: 0000Z0381-20
Color: Sultry Step Base Type: Latex
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Color Family: Blues Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Size: 5 gal. Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Sultry Step, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20