Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Sultry Step Semi-gloss Latex Interior Paint

  • Zoro #: G0064755
  • Mfr #: 0000Z0681-20

$218.82

  • Dry Time Recoat: 4 hr.
  • Size: 5 gal.
  • Color Family: Blues
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064755
  • Mfr #: 0000Z0681-20
Dry Time Recoat: 4 hr. Size: 5 gal.
Color Family: Blues Paint Base Type: Latex
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Sub-Brand: Fresh-Spec(TM) Color: Sultry Step
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Paint Cleanup: Soap and Water
Base Type: Latex Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Sultry Step, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0681-20