Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Summer Petal Semi-gloss Latex Interior Paint

  • Zoro #: G0057049
  • Mfr #: 0000Z0681-16

$48.25

  • Size: 1 gal.
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057049
  • Mfr #: 0000Z0681-16
Size: 1 gal. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Base Type: Latex Item: Interior Paint
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color: Summer Petal
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Color Family: Yellows
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Summer Petal, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16