Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sunny Meadow Eggshell Latex Interior Paint

  • Zoro #: G0032549
  • Mfr #: 0000Z0381-16

$43.95

  • Paint Cleanup: Soap and Water
  • Color: Sunny Meadow
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032549
  • Mfr #: 0000Z0381-16
Paint Cleanup: Soap and Water Color: Sunny Meadow
Application Method: Brush, Roll, Spray Item: Interior Paint
Coverage: 400 sq. ft./gal. Size: 1 gal.
Color Family: Greens Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. VOC Content: Less than 50g/L
Paint Base Type: Latex Finish: Eggshell
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Sunny Meadow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0381-16