Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sunset Snow Eggshell Latex Interior Paint
  • Zoro #: G0030324
  • Mfr #: 0000Z0380-16
$43.95
  • Base Type: Latex
  • Color Family: Neutrals
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030324
  • Mfr #: 0000Z0380-16
Base Type: Latex Color Family: Neutrals
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Color: Sunset Snow Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Sunset Snow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16