Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Sutter's Gold Eggshell Latex Interior Paint
  • Zoro #: G0036329
  • Mfr #: 0000Z0383-16
$43.92
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Eggshell
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036329
  • Mfr #: 0000Z0383-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
Size: 1 gal. Dry Time Recoat: 4 hr.
Base Type: Latex Color: Sutter's Gold
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Color Family: Yellows For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Sutter's Gold, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16