Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Swedish Blue Eggshell Latex Interior Paint
  • Zoro #: G0036852
  • Mfr #: 0000Z0383-16
$43.92
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Blues
  • Item: Interior Paint
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036852
  • Mfr #: 0000Z0383-16
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
Item: Interior Paint Base Type: Latex
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Size: 1 gal.
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Color: Swedish Blue
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Swedish Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16