Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Swedish Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0050450
  • Mfr #: 0000Z0683-16

$48.25

  • Green Certification or Other Recognition: GREENGUARD Gold
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050450
  • Mfr #: 0000Z0683-16
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Semi-gloss
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Color Family: Blues
Color: Swedish Blue Min. Application Temp.: 50 Degrees F
Size: 1 gal. Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Swedish Blue, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16