Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Sweet Scent Eggshell Latex Interior Paint

  • Zoro #: G0030385
  • Mfr #: 0000Z0380-16

$43.95

  • Paint Cleanup: Soap and Water
  • Size: 1 gal.
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030385
  • Mfr #: 0000Z0380-16
Paint Cleanup: Soap and Water Size: 1 gal.
Paint Base Type: Latex Base Type: Latex
Item: Interior Paint Color: Sweet Scent
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Color Family: Purples
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Sweet Scent, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16