Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Taffy Lips Semi-gloss Latex Interior Paint

  • Zoro #: G0004704
  • Mfr #: 0000Z0683-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004704
  • Mfr #: 0000Z0683-16
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Color: Taffy Lips
Green Certification or Other Recognition: GREENGUARD Gold For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Base Type: Latex
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Blues
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Taffy Lips, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16