Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Tawny Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0057889
  • Mfr #: 0000Z0681-16

$42.60

  • Min. Application Temp.: 50 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057889
  • Mfr #: 0000Z0681-16
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Standards: GREENGUARD Gold Certified
Color: Tawny Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Color Family: Yellows
Paint Base Type: Latex Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Tawny Gold, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16