Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tawny Gold Semi-gloss Latex Interior Paint

  • Zoro #: G0064213
  • Mfr #: 0000Z0681-20

$218.82

  • Dry Time Recoat: 4 hr.
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064213
  • Mfr #: 0000Z0681-20
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Base Type: Latex Application Method: Brush, Roll, Spray
Item: Interior Paint Finish: Semi-gloss
Color Family: Yellows Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Color: Tawny Gold
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Golds, Color Tawny Gold, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20