Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Tempera Blossom Satin Latex Interior Paint

  • Zoro #: G0046065
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046065
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Dry Time Recoat: 4 hr. Finish: Satin
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Color: Tempera Blossom
Color Family: Oranges For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Coverage: 400 sq. ft./gal.
Paint Base Type: Latex VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Tempera Blossom, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16