Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Terra Cotta Semi-gloss Latex Interior Paint

  • Zoro #: G0004722
  • Mfr #: 0000Z0683-16

$48.25

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Coverage: 400 sq. ft./gal.
  • Color Family: Reds
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004722
  • Mfr #: 0000Z0683-16
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Color Family: Reds Color: Terra Cotta
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Size: 1 gal. Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Terra Cotta, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16