Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tidal Foam Semi-gloss Latex Interior Paint

  • Zoro #: G0061605
  • Mfr #: 0000Z0680-20

$218.82

  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0061605
  • Mfr #: 0000Z0680-20
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Yellows Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Size: 5 gal.
Item: Interior Paint Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Semi-gloss Color: Tidal Foam
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tidal Foam, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20