Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. To The Blues Eggshell Latex Interior Paint

  • Zoro #: G0028705
  • Mfr #: 0000Z0381-20

$210.19

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Coverage: 400 sq. ft./gal.
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028705
  • Mfr #: 0000Z0381-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Size: 5 gal. VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Finish: Eggshell
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Blues
Standards: GREENGUARD Gold Certified Color: To The Blues
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color To The Blues, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20