Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. To The Blues Semi-gloss Latex Interior Paint

  • Zoro #: G0058832
  • Mfr #: 0000Z0681-16

$48.25

  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color Family: Blues
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058832
  • Mfr #: 0000Z0681-16
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Blues Paint Base Type: Latex
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Color: To The Blues Paint Sub-Brand: Fresh-Spec(TM)
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Base Type: Latex
Application Method: Brush, Roll, Spray Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color To The Blues, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16