Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. To The Blues Semi-gloss Latex Interior Paint

  • Zoro #: G0065455
  • Mfr #: 0000Z0681-20

$218.82

  • Finish: Semi-gloss
  • Size: 5 gal.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065455
  • Mfr #: 0000Z0681-20
Finish: Semi-gloss Size: 5 gal.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Color: To The Blues Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Color Family: Blues
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Base Type: Latex
Dry Time: 1 hr. Item: Interior Paint
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color To The Blues, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20