Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Touch O'Yellow Eggshell Latex Interior Paint
  • Zoro #: G0031024
  • Mfr #: 0000Z0380-16
$43.95
  • Dry Time Recoat: 4 hr.
  • Base Type: Latex
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031024
  • Mfr #: 0000Z0380-16
Dry Time Recoat: 4 hr. Base Type: Latex
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Item: Interior Paint Dry Time: 1 hr.
Color Family: Yellows Paint Sub-Brand: Fresh-Spec(TM)
Color: Touch O'Yellow Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Touch O'Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16