Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Tripoli Sand Eggshell Latex Interior Paint
  • Zoro #: G0033404
  • Mfr #: 0000Z0381-16
$43.95
  • VOC Content: Less than 50g/L
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033404
  • Mfr #: 0000Z0381-16
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Color Family: Yellows
Item: Interior Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Finish: Eggshell Color: Tripoli Sand
Size: 1 gal. Paint Base Type: Latex
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tripoli Sand, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0381-16