Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Tripoli Sand Semi-gloss Latex Interior Paint

  • Zoro #: G0057362
  • Mfr #: 0000Z0681-16

$48.25

  • Item: Interior Paint
  • Finish: Semi-gloss
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0057362
  • Mfr #: 0000Z0681-16
Item: Interior Paint Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Tripoli Sand
Color Family: Yellows Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Base Type: Latex Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tripoli Sand, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16