Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Tripoli Sand Semi-gloss Latex Interior Paint

  • Zoro #: G0063750
  • Mfr #: 0000Z0681-20

$218.82

  • Color Family: Yellows
  • Item: Interior Paint
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063750
  • Mfr #: 0000Z0681-20
Color Family: Yellows Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Standards: GREENGUARD Gold Certified Color: Tripoli Sand
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Dry Time: 1 hr. Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Tripoli Sand, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20