Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Tulip Purple Semi-gloss Latex Interior Paint

  • Zoro #: G0059322
  • Mfr #: 0000Z0683-16

$48.25

  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059322
  • Mfr #: 0000Z0683-16
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Color Family: Purples Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color: Tulip Purple
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Base Type: Latex
Finish: Semi-gloss Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Tulip Purple, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16