Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Victoria Blue Eggshell Latex Interior Paint

  • Zoro #: G0037762
  • Mfr #: 0000Z0383-16

$43.92

  • Paint Base Type: Latex
  • Finish: Eggshell
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0037762
  • Mfr #: 0000Z0383-16
Paint Base Type: Latex Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Size: 1 gal. Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Color Family: Blues For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Victoria Blue Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Victoria Blue, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16