Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Vigorous Orange Eggshell Water Interior Paint
  • Zoro #: G0000775
  • Mfr #: 0000Z8283-20
$202.99
  • Paint Color Family: Oranges
  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
See full product details
This item ships free.

Pratt & Lambert #0000Z8283-20 Specifications

  • Zoro #: G0000775
  • Mfr #: 0000Z8283-20
Paint Color Family: Oranges Item: Interior Paint
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Application Method: Brush, Roll, Spray Dry Time: 30 min.
Paint Base Type: Water Color: Vigorous Orange
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Color Family: Oranges Base Type: Water
Surface: Drywall, Masonry, Metal , Plaster, Wood Coverage: 400 sq. ft./gal.
Standards: MPI Approved for Gloss Levels 1 to 5 Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Water, Paint Color Family Oranges, Color Vigorous Orange, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray, Standards MPI Approved for Gloss Levels 1 to 5

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Pratt & Lambert #0000Z8283-20