Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Vintage Claret Eggshell Latex Interior Paint
  • Zoro #: G0003779
  • Mfr #: 0000Z0383-16
$43.95
  • Paint Base Type: Latex
  • Coverage: 400 sq. ft./gal.
  • Color Family: Reds
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0003779
  • Mfr #: 0000Z0383-16
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Color Family: Reds Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Finish: Eggshell
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint Size: 1 gal.
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Color: Vintage Claret Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Vintage Claret, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16