Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Vintage Claret Satin Latex Interior Paint

  • Zoro #: G0004013
  • Mfr #: 0000Z0583-16

$47.89

  • Color Family: Reds
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004013
  • Mfr #: 0000Z0583-16
Color Family: Reds Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Coverage: 400 sq. ft./gal.
Finish: Satin Dry Time: 1 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Paint Cleanup: Soap and Water Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Color: Vintage Claret
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Vintage Claret, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16